CONTACTOR 600VAC 20AMP DPA +OPTIONS

Item #: 28020

Cat #: 8910DPA12V02

UPC: 785901116950

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 20AMP DPA +OPTIONS,1-Phase,120 V AC 60 Hz-110 V AC 50 Hz,2 NO,2P,DPA,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked

Overview

Square D,CONTACTOR 600VAC 20AMP DPA +OPTIONS,1-Phase,120 V AC 60 Hz-110 V AC 50 Hz,2 NO,2P,DPA,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
8910DPA definite purpose contactor, 20 Amp, 2 P, 110/120 V 50/60 Hz coil, open
Also known as: 785901116950, 8910DPA12V02

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Definite Purpose
Phase: 1
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)