Electronic Screwdriver, Cabinet Tip, 1/8" x 4"

Item #: 28019

Cat #: 36-242

UPC: 783250362424

Documents & Guides
Electronic Screwdriver, Length: 4", Slotted Cabinet Tip (1/8")
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Screwdriver, Length: 4", Slotted Cabinet Tip (1/8")
IDEAL Industries touches all aspects of development - from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building – from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250362424, 36-242

Specifications

Type: Miniature, Screwdriver, Cabinet
Length: 4 in
Standards: California Proposition 65
Type: Miniature, Screwdriver, Cabinet
Standards: California Proposition 65
Length: 4 in

Customer Reviews

No reviews for this product
(0)