4" Recessed Non-IC Housing, Shallow Ceiling

Item #: 280176

Cat #: H99RTAT

UPC: 080083584369

Documents & Guides
4 Inch Housing Non-IC, Air-Tite Shallow Ceiling Remodel 120V Line Voltage
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Housing Non-IC, Air-Tite Shallow Ceiling Remodel 120V Line Voltage
The H99RTAT is a small aperture Non-IC AIR-TITE housing for providing accent and task lighting. The H99RTAT is designed for use in non-insulated existing ceilings. Non-IC Housing is AIR-TITE but insulation must be kept 3 inches away from all sides of housing. For installation from below the ceiling.
Also known as: 080083584369, H99RTAT

Specifications

Type: Non-IC, Housing
Volts AC: 120
Diameter: 4 in
Length: 10.750 in
Type: Non-IC, Housing
Diameter: 4 in
Volts AC: 120
Length: 10.750 in

Customer Reviews

No reviews for this product
(0)