Baseboard Heater, 240/208V, 120"

Item #: 280037

Cat #: H2925120SW

UPC: 686334105439

Sign In or Register to view pricing and more.
Stainless Steel Element Electric Baseboard Convection Heater, 240/208 Volt, 1 Phase, 10.4/9 Amp, White

Overview

Stainless Steel Element Electric Baseboard Convection Heater, 240/208 Volt, 1 Phase, 10.4/9 Amp, White
Also known as: 686334105439, H2925120SW

Specifications

Wattage: 1875, 2500
Length: 120 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Color: White
Mounting: Wall
Length: 120 in
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)