4-11/16" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn

Item #: 28003

Cat #: 72-C-19

UPC: 785991145809

Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1 Inch Raised, Drawn, Metallic, Cubic Inches: 12.0

Overview

4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1 Inch Raised, Drawn, Metallic, Cubic Inches: 12.0
Also known as: 785991145809, 72-C-19

Specifications

Gangs: 2
Mounting: Device
Material: Steel
Depth: 1 in
Cubic Inches: 12 in³
Gangs: 2
Material: Steel
Cubic Inches: 12 in³
Mounting: Device
Depth: 1 in

Customer Reviews

No reviews for this product
(0)