This product may not be available in all locations.
30.5 Mm, Heavy-duty Assembled Control Station
Item #: 279976
Cat #: 10250H2544
UPC: 782113223032
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Construction Grade, 2 Element, Operator Type: Mechanically Interlocked Pushbuttons, Mechanically Interlocked, Horizontal/vertical Mount, Contacts, Legend, NEMA 1 Enclosure Rating
Overview
30.5 Mm, Heavy-duty Control Station, Construction Grade, 2 Element, Operator Type: Mechanically Interlocked Pushbuttons, Mechanically Interlocked, Horizontal/vertical Mount, Contacts, Legend, NEMA 1 Enclosure Rating
Also known as: 782113223032, 10250H2544
Specifications
Type: | Mechanically Interlocked, Heavy Duty, Construction Grade, 2 Element, Assembled Control Station |
Mounting: | Horizontal/Vertical |
IP/NEMA Rating: | NEMA 1 |
Size: | 30.500 mm |
Type: | Mechanically Interlocked, Heavy Duty, Construction Grade, 2 Element, Assembled Control Station |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Horizontal/Vertical |
Size: | 30.500 mm |
Customer Reviews
No reviews for this product
(0)