Universal Conduit Outlet Box, Type: GRJS, (5) 1/2" Hubs, Malleable

Item #: 27995

Cat #: GRJS50

UPC: 781381440851

Sign In or Register to view pricing and more.
Documents & Guides
GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRJS Hub Type. Includes: Externally Threaded Aluminum Surface Cover with 2.56" Opening, (3) Close-up Plugs and (5) 1/2" Threaded Universal Openings. For use with Threaded Metal Conduit.

Overview

GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRJS Hub Type. Includes: Externally Threaded Aluminum Surface Cover with 2.56" Opening, (3) Close-up Plugs and (5) 1/2" Threaded Universal Openings. For use with Threaded Metal Conduit.
Also known as: 781381440851, GRJS50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Cubic Inches: 12.500 in³
Material: Malleable Iron
Cubic Inches: 12.500 in³
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)