Wallpack, High Pressure Sodium, 1 Light, 100W, 120-277V, Bronze

Item #: 279886

Cat #: WGC-100S

UPC: 785988465910

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 100 Watt, 120-277 Volt, Bronze, Width: 8-3/4 in

Overview

Wallpack, High Pressure Sodium, 1 Light, 100 Watt, 120-277 Volt, Bronze, Width: 8-3/4 in
Also known as: 785988465910, WGC-100S

Specifications

Wattage: 100
Diameter: 8 3/4 in
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Color: Bronze
Volts AC Range: 120 - 277
Diameter: 8 3/4 in
Light Technology: HID

Customer Reviews

No reviews for this product
(0)