2 LIGHT ES 13" FLUSH

Item #: 279859

Cat #: 60-2622

UPC: 045923626227

Sign In or Register to view pricing and more.
Documents & Guides
SAT 60/2622 2 LIGHT ES 13" FLUSH

Overview

SAT 60/2622 2 LIGHT ES 13" FLUSH
Also known as: 045923626227, 60-2622

Specifications

Type: Damp Location
Material: Glass
Standards: California Proposition 65
Base: 2-Pin Twist Lock (GU24)
Type: Damp Location
Standards: California Proposition 65
Material: Glass
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)