4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn
Item #: 27981
Cat #: 72-C-21
UPC: 785991145854
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 15.0
Overview
4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 15.0
Also known as: 785991145854, 72-C-21
Specifications
Gangs: | 2 |
Mounting: | Device |
Depth: | 1 1/4 in |
Material: | Steel |
Cubic Inches: | 15 in³ |
Gangs: | 2 |
Depth: | 1 1/4 in |
Cubic Inches: | 15 in³ |
Mounting: | Device |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)