This product has been discontinued.
Grounding Bushing, Threaded, Insulated, Malleable, 1"
Item #: 279734
Cat #: 1264
UPC: 050169012642
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Threaded, Insulated, Malleable, Size: 1 Inch, Aluminum Lug, Steel Clamping Screw, Steel Set Screws, 14 - 4 AWG Cable Range
Overview
Grounding Bushing, Threaded, Insulated, Malleable, Size: 1 Inch, Aluminum Lug, Steel Clamping Screw, Steel Set Screws, 14 - 4 AWG Cable Range
Also known as: 050169012642, 1264
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Standards: | California Proposition 65 |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)