![Rope Light, 12', .18W, 3.5V, Clear Rope Light, 12', .18W, 3.5V, Clear](https://rexel-cdn.com/products/image.jpg?i=EBD8D0A9-8EC8-4D03-8F4E-1A9E63450B55&f=420)
Rope Light, 12', .18W, 3.5V, Clear
Item #: 279730
Cat #: BLR10-12-32
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Rope Light, 12 Foot, .18 Watt, 3.5 Volt, Clear, 3/8 Inch Diameter, Bulk Packaging
Overview
Rope Light, 12 Foot, .18 Watt, 3.5 Volt, Clear, 3/8 Inch Diameter, Bulk Packaging
Also known as: BLR10-12-32
Specifications
Color: | Clear |
Volts AC: | 120 |
Diameter: | 3/8 in |
Length: | 12 ft |
Wattage: | 0.180 |
Dimmable: | Yes |
Light Technology: | Incandescent |
Color: | Clear |
Diameter: | 3/8 in |
Wattage: | 0.180 |
Light Technology: | Incandescent |
Volts AC: | 120 |
Length: | 12 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)