Xenon Undercabinet Light, 40", 35W, 120V, Bronze

Item #: 279690

Cat #: NCAX-120-40BZ

UPC: 782042933897

Sign In or Register to view pricing and more.
Documents & Guides
40" 5-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 40"L x 5"W x 1.5"H - Bronze

Overview

40" 5-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 40"L x 5"W x 1.5"H - Bronze
Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or hardwired. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.
Also known as: 782042933897, NCAX-120-40BZ

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Type: Under Cabinet Accessory
Volts AC: 120
Length: 40 in
Color: Bronze
Wattage: 35
Type: Under Cabinet Accessory
Length: 40 in
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)