Switch, Non-Contact, 24VDC, 1A, 6m Cable, Red ABS Housing

Item #: 279685

Cat #: 440N-G02143

UPC: 611320253405

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded, ABS Plastic Housing, 6 meter Cable, FRS 21, GD2 Type

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded, ABS Plastic Housing, 6 meter Cable, FRS 21, GD2 Type
Also known as: 611320253405, 440N-G02143

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Amps: 1
Length: 6 m
Type: Switch, FerroGuard, Non-Contact
Amps: 1
Color: Red
Length: 6 m

Customer Reviews

No reviews for this product
(0)