1.5W LED RAIL LIGHT Black

Item #: 279678

Cat #: P5296-31

UPC: 785247165636

Sign In or Register to view pricing and more.
Low-voltage LED landscape deck/rail light with polycarbonate diffuser and epoxy powder painted Black finish. Die cast aluminum construction. Must be wired to a 12V transformer of proper capacity.

Overview

Low-voltage LED landscape deck/rail light with polycarbonate diffuser and epoxy powder painted Black finish. Die cast aluminum construction. Must be wired to a 12V transformer of proper capacity.
Also known as: 785247165636, P5296-31

Specifications

Wattage: 5
Color: Black
Type: Landscape
Standards: California Proposition 65
Wattage: 5
Type: Landscape
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)