
Sign In or Register to view pricing and more.
Knife-Type Blade Set, Size: 10 - 22 AWG, Die-Cast Frame, Die-Cast Handle, Stripping Range: Up To 7/8 IN, Strip Hole Size: 0.144 IN For 10 AWG, 0.113 IN For 12 AWG, 0.09 IN For 14 AWG, 0.072 For 16 AWG, 0.061 For 18 AWG, 0.048 For 20 AWG, 0.048 For 22 AWG, For 45-092 Stripmaster Wire Stripper
Overview
Knife-Type Blade Set, Size: 10 - 22 AWG, Die-Cast Frame, Die-Cast Handle, Stripping Range: Up To 7/8 IN, Strip Hole Size: 0.144 IN For 10 AWG, 0.113 IN For 12 AWG, 0.09 IN For 14 AWG, 0.072 For 16 AWG, 0.061 For 18 AWG, 0.048 For 20 AWG, 0.048 For 22 AWG, For 45-092 Stripmaster Wire Stripper
Also known as: 783250166190, L-4421
Specifications
Customer Reviews
No reviews for this product
(0)