
Fluorescent Lampholder, Small Base, Snap-In w/ Post Mounted
Item #: 279572
Cat #: 13662-SWP
UPC: 078477323144
Documents & Guides
Fluorescent Lampholder, Dedicated T8, 17mm Lamp Center, Small Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, 660W-600V. UL and CSA. Snap-In with Post Mounted. Bottom load. COF White. Packaged 1/Polybag, 5/Master Carton.
Sign In or Register to view pricing and more.
Overview
Fluorescent Lampholder, Dedicated T8, 17mm Lamp Center, Small Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, 660W-600V. UL and CSA. Snap-In with Post Mounted. Bottom load. COF White. Packaged 1/Polybag, 5/Master Carton.
Fluorescent lampholder, dedicated T8, 16MM lamp center, small bi-pin, non-shunted, turn type with lamp lock, 660W-600V. UL and CSA. Snap-in with post mounted. Bottom load. COF white. Packaged 1/polybag, 5/master carton.
Also known as: 078477323144, 13662-SWP
Specifications
Color: | White |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color: | White |
Base: | Medium Bi-Pin (G13) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)