Universal Conduit Outlet Box, Type GRJS, (5) 3/4" Hubs

Item #: 27950

Cat #: GRJS75

UPC: 781381440905

Documents & Guides
GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, GRJS Hub Type, Malleable Iron Body with Externally Threaded Aluminum Surface Cover with 2.56 Inch Opening, (3) Close-up Plugs and (5) 3/4 Inch Threaded Universal Openings. For Use With Rigid Conduit in Classified, Indoor/Outdoor applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, GRJS Hub Type, Malleable Iron Body with Externally Threaded Aluminum Surface Cover with 2.56 Inch Opening, (3) Close-up Plugs and (5) 3/4 Inch Threaded Universal Openings. For Use With Rigid Conduit in Classified, Indoor/Outdoor applications.
Appleton™ explosionproof, dust-ignitionproof GRJS universal conduit outlet boxes are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit
Also known as: 781381440905, GRJS75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Cubic Inches: 12.500 in³
Material: Malleable Iron
Cubic Inches: 12.500 in³
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)