Terminal Block Jumpers, 6P, Gray

Item #: 2794

Cat #: 1492-CJLJ5-6

UPC: 662073057468

Sign In or Register to view pricing and more.
Documents & Guides
Jumper, Plug-In Center, No Cover, 5mm Wire Range, 6-Pole, Gray

Overview

Jumper, Plug-In Center, No Cover, 5mm Wire Range, 6-Pole, Gray
Also known as: 662073057468, 1492-CJLJ5-6

Specifications

Type: Terminal Block, Jumper
Poles: 6
Family / Style: 1492
Color: Gray
Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 6
Color: Gray

Customer Reviews

No reviews for this product
(0)