1l Wall Lantern Oxford Bronze

Item #: 27929

Cat #: 84032-746

UPC: 785652999802

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Kent; Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Oxford Bronze Body, Clear Seeded Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 8-1/2 In; Height: 18-1/2 In; Extends: 9-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 11-1/2 In; Outlet Box Down: 2-3/4 In; Lamp Included: No; Canopy Diameter: 5-1/2 In

Overview

Sea Gull Lighting; Wall Lantern; Kent; Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Oxford Bronze Body, Clear Seeded Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 8-1/2 In; Height: 18-1/2 In; Extends: 9-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 11-1/2 In; Outlet Box Down: 2-3/4 In; Lamp Included: No; Canopy Diameter: 5-1/2 In
Also known as: 785652999802, 84032-746

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)