TYPE 4X STAINLESS STEEL SINGLE-SOLID DOOR ENCLOSURE, 24X24X12

Item #: 279252

Cat #: 242412-SDSS4

UPC: 782051093681

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4X STAINLESS STEEL SINGLE-SOLID DOOR ENCLOSURE, 24X24X12

Overview

TYPE 4X STAINLESS STEEL SINGLE-SOLID DOOR ENCLOSURE, 24X24X12
Also known as: 782051093681, 242412-SDSS4

Specifications

Width: 24 in
Height: 24 in
Material: Stainless Steel
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Stainless Steel
Mounting: Wall
Height: 24 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)