Cover for Underground Enclosure, Tier 22, 48 x 48 x 3", Polymer Concrete

Item #: 279238

Cat #: PG4848HH0017

UPC: 662037134976

Sign In or Register to view pricing and more.
Cover for Underground Enclosure, Tier 22, 48 x 48 x 3 Inch, Polymer Concrete, Includes 4 Bolts

Overview

Cover for Underground Enclosure, Tier 22, 48 x 48 x 3 Inch, Polymer Concrete, Includes 4 Bolts
Quazite ANSI/SCTE 77 certified enclosure covers feature a strong and durable polymer concrete construction in a multitude of sizes with a vast array of options allowing customization for any application.
Also known as: 662037134976, PG4848HH0017

Specifications

Material: Polymer Concrete
Depth: 3 in
Height: 48 in
Width: 48 in
Load Rating: Tier 22
Legend: ELECTRIC
Material: Polymer Concrete
Height: 48 in
Load Rating: Tier 22
Depth: 3 in
Width: 48 in
Legend: ELECTRIC

Customer Reviews

No reviews for this product
(0)