N3R HC ENCLOSURE 12X12X6

Item #: 279228

Cat #: 12126-RHC

UPC: 782051145007

Documents & Guides
N3R HC ENCLOSURE 12X12X6
Sign In or Register to view pricing and more.

No associated products found.

Overview

N3R HC ENCLOSURE 12X12X6
Also known as: 782051145007, 12126-RHC

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R
Width: 12 in
Depth: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)