2X2 AVANTE CEILING FIXTURE

Item #: 279100

Cat #: 2AVG214T5MDRMVOLTGEB10PS

UPC: 745979685079

Sign In or Register to view pricing and more.
Documents & Guides
2X2 AVANTE CEILING FIXTURE

Overview

2X2 AVANTE CEILING FIXTURE
Also known as: 745979685079, 2AVG214T5MDRMVOLTGEB10PS

Specifications

Mounting: Recessed
Type: Troffer
Color: White
Material: Steel
Wattage: 14
Light Technology: Fluorescent
Mounting: Recessed
Color: White
Wattage: 14
Type: Troffer
Material: Steel
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)