Lantern, Outdoor, 1 Light, 100W, Antique Bronze

Item #: 27908
Cat #: 85008-71
UPC: 785652850080
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Largo; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Seeded Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 7 In; Height: 11-1/4 In; E

Overview

Sea Gull Lighting; Wall Lantern; Largo; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Seeded Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 7 In; Height: 11-1/4 In; E
Also known as: 785652850080, 85008-71

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Length: 11.250 in
Color: Antique Bronze
Wattage: 100
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 11.250 in

Customer Reviews

No reviews for this product
(0)