Philips CXL3RW

Item #: 279033
Cat #: CXL3RW
UPC: 734340011326
Sign In or Register to view pricing and more.
Documents & Guides
D-B CXL3RW Thermoplastic Exit

Overview

D-B CXL3RW Thermoplastic Exit
Also known as: 734340011326, CXL3RW

Specifications

Material: Thermoplastic
Color: White/Red
Mounting: Universal
Wattage: 1.200
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Mounting: Universal
Light Technology: LED
Color: White/Red
Wattage: 1.200
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)