I/O Module, Series C Counter, with Source, 1 Channel, 5VDC

Item #: 27903

Cat #: 1734-VHSC5

UPC: 612598269204

Sign In or Register to view pricing and more.
I/O Module, Series C Counter, with Source, 1 Channel, DIN Rail Mount, 5 Volt DC, 19.1 Ma

Overview

I/O Module, Series C Counter, with Source, 1 Channel, DIN Rail Mount, 5 Volt DC, 19.1 Ma
POINT I/O™ modules allow you to mix standard and safety I/O in the same system and offer extensive diagnostics and easy configuration. Allen-Bradley® catalog item 1734-VHSC5 from Rockwell Automaton® is a one-channel, 5 V DC counter module. It is very high speed, open style, and DIN mounted. Allen-Bradley and POINT I/O are trademarks of Rockwell Automation, Inc.
Also known as: 612598269204, 1734-VHSC5

Specifications

Mounting: DIN Rail
Type: I/O Module
Volts DC: 5
Amps: 0.0191
Mounting: DIN Rail
Volts DC: 5
Type: I/O Module
Amps: 0.0191

Customer Reviews

No reviews for this product
(0)