Tape Refill Cartridge, 1" x 50'

Item #: 279009

Cat #: M71C-1000-595-YL

UPC: 754473198527

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl Tape, Dimensions: 1" X 50', Color: Black on Yellow, Compatible With: Brady BMP 71 Mobile Printer

Overview

Refill Cartridge, Indoor/Outdoor Vinyl Tape, Dimensions: 1" X 50', Color: Black on Yellow, Compatible With: Brady BMP 71 Mobile Printer
Brady® indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. Conforms well to irregular, curved or rough surfaces - it even stands up to grease, oil and most industrial chemicals.
Also known as: 754473198527, M71C-1000-595-YL

Specifications

Width: 1 in
Material: Vinyl
Length: 50 ft
Color: Yellow
Width: 1 in
Length: 50 ft
Material: Vinyl
Color: Yellow

Customer Reviews

No reviews for this product
(0)