
20W T3 Halogen Lamp, Clear
Item #: 279007
Cat #: S4486
UPC: 045923044861
20 Watt; Halogen / Excel; T3; Clear; 3000 Average rated hours; 200 Lumens; Mini Candelabra Base; 120 Volt
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Watt; Halogen / Excel; T3; Clear; 3000 Average rated hours; 200 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923044861, S4486
Specifications
Color Temperature: | 2900 (Warm White) |
Base: | Mini Candelabra Screw (E11) |
Color: | Clear |
Shape: | T3 (Tubular) |
Volts AC: | 120 |
Wattage: | 20 |
Color Rendering Index (CRI): | 100 |
Lumens: | 200 |
Dimmable: | Yes |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Color: | Clear |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Base: | Mini Candelabra Screw (E11) |
Shape: | T3 (Tubular) |
Wattage: | 20 |
Lumens: | 200 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)