Fluorescent Lamp, Coated, Extended Performance, T8, 48", 32W

Item #: 278964

Cat #: FO32/850/XPS/ECO3/SL

UPC: 046135223891

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, Extended Performance, T8, 32 Watt, Base: Medium Bipin, Lumens: 3035, CRI: 81, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22389* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Coated, Extended Performance, T8, 32 Watt, Base: Medium Bipin, Lumens: 3035, CRI: 81, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22389* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135223891, FO32/850/XPS/ECO3/SL

Specifications

Color Rendering Index (CRI): 81
Lumens: 3035
Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: 2-Pin (G12)
Color Rendering Index (CRI): 81
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Lumens: 3035
Color Temperature: 5000 (Bright White)
Material: Glass
Base: 2-Pin (G12)

Customer Reviews

No reviews for this product
(0)