Wall Mount Enclosure, Sloped Top, 20 x 16 x 8"

Item #: 27893

Cat #: WS201608SS

UPC: 783510130916

Wall Mount Enclosure With Quarter Turn Latch, NEMA 4X, Sloped Top, 20 x 16 x 8 Inch, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure With Quarter Turn Latch, NEMA 4X, Sloped Top, 20 x 16 x 8 Inch, Stainless Steel
Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. HOFFMAN WaterShed Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510130916, WS201608SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Height: 20 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 8 in
Material: Stainless Steel
Height: 20 in
Mounting: Surface
Width: 16 in

Customer Reviews

No reviews for this product
(0)