ETC 60W TORPEDO MED 130V COVERSHIELD

Item #: 278912

Cat #: 102146

UPC: 807154121465

Sign In or Register to view pricing and more.
ETC 60W TORPEDO MED 130V COVERSHIELD

Overview

ETC 60W TORPEDO MED 130V COVERSHIELD
Also known as: 807154121465, 102146

Specifications

Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 650
Shape: B10 (Blunt Tip)
Wattage: 60
Light Technology: Incandescent
Color Rendering Index (CRI): 99
Volts AC: 130
Shape: B10 (Blunt Tip)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 650
Wattage: 60

Customer Reviews

No reviews for this product
(0)