Comb. Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Nylon, Black

Item #: 27891

Cat #: 80721-E

UPC: 078477121481

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

Overview

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Black
Also known as: 078477121481, 80721-E

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Color: Black
Gangs: 3
Size: Standard
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)