Type BR 1-Inch Plug-On Shunt Trip Circuit Breaker

Item #: 278887

Cat #: BR380ST

UPC: 786676003469

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,80 A,10 kAIC,Three-pole,120/240V,BR,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,80 A,10 kAIC,Three-pole,120/240V,BR,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676003469, BR380ST

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 80
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)