Breaker, 70A, 3P, 240V, 10 kAIC, Shunt Trip

Item #: 278879

Cat #: BR370ST

UPC: 786676003452

Sign In or Register to view pricing and more.
70 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC. Shunt Trip

Overview

70 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC. Shunt Trip
Also known as: 786676003452, BR370ST

Specifications

Poles: 3
Amps: 70
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 70
Family / Style: BR

Customer Reviews

No reviews for this product
(0)