Fluorescent Lamp, T5, 14W, 4100K

Item #: 278849

Cat #: S8127

UPC: 045923081279

Sign In or Register to view pricing and more.
Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K. Length: 24 in. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K. Length: 24 in. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081279, S8127

Specifications

Color Temperature: 4100 (Cool White)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Lumens: 1350
Wattage: 14
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 14
Dimmable: No
Shape: T5 (Tubular)
Lumens: 1350
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)