Enclosure, NEMA 4X, Hinge Cover, 36" x 36" x 10"

Item #: 278779

Cat #: CSD363610SS6R

UPC: 783510148379

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, NEMA 4X, Hinge Cover with Quarter Turn Latches, 36 x 36 x 10 Inch, Stainless Steel

Overview

Enclosure, Wall Mount, NEMA 4X, Hinge Cover with Quarter Turn Latches, 36 x 36 x 10 Inch, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.
Also known as: 783510148379, CSD363610SS6R

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Size: 36 x 36 x 10 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 36 x 36 x 10 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)