Breaker, 15A, 3P, 240V, Type CHB, 10 kAlC

Item #: 278772

Cat #: CHB315

UPC: 782113112572

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 15 Amp, 3-Pole, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

Breaker, 15 Amp, 3-Pole, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Also known as: 782113112572, CHB315

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)