Explosion-Proof Selector Switch, 3-Position, 2-Circuit, Feed-Thru

Item #: 27870

Cat #: EDSC21273

UPC: 781381698658

Sign In or Register to view pricing and more.
Documents & Guides
Contender Series Factory Sealed Selector Switch, Explosion-Proof, Dust-Ignitionproof, 10A, 600V Max, Heavy Duty, Maintained Contact, Internal Ground Screw, 3/4" Hubs, 3-Position, 1-Gang, Nameplate: Hand-Off-Auto

Overview

Contender Series Factory Sealed Selector Switch, Explosion-Proof, Dust-Ignitionproof, 10A, 600V Max, Heavy Duty, Maintained Contact, Internal Ground Screw, 3/4" Hubs, 3-Position, 1-Gang, Nameplate: Hand-Off-Auto
Also known as: 781381698658, EDSC21273

Specifications

Material: Malleable Iron
Amps: 20
Gangs: 1
Volts AC: 600
Type: Selector Switch
IP/NEMA Rating: NEMA 3
Material: Malleable Iron
Gangs: 1
Type: Selector Switch
Amps: 20
Volts AC: 600
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)