Elbow, Rotable#101.5300.052

Item #: 278496

Cat #: S2MER

UPC: 783510188085

Sign In or Register to view pricing and more.
Documents & Guides
HOF S2MER ELBOW ROTABLE#101.5

Overview

HOF S2MER ELBOW ROTABLE#101.5
Also known as: 783510188085, S2MER

Specifications

Material: Aluminum
Depth: 4.210 in
Width: 8.410 in
Height: 9.110 in
Material: Aluminum
Width: 8.410 in
Depth: 4.210 in
Height: 9.110 in

Customer Reviews

No reviews for this product
(0)