EMC Encl. 300x250x150mm

Item #: 278461

Cat #: LSC302515EMC

UPC: 783510300494

Sign In or Register to view pricing and more.
Documents & Guides
InLine EMC, Type 1, 300x250x150mm, Lt Gray, Steel

Overview

InLine EMC, Type 1, 300x250x150mm, Lt Gray, Steel
InLine EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance.
Also known as: 783510300494, LSC302515EMC

Specifications

Color: Light Gray
IP/NEMA Rating: IP54, NEMA 1
Material: Steel
Height: 11.810 in
Width: 9.840 in
Depth: 5.910 in
Finish: Powder Coated
Color: Light Gray
Material: Steel
Width: 9.840 in
Finish: Powder Coated
IP/NEMA Rating: IP54, NEMA 1
Height: 11.810 in
Depth: 5.910 in

Customer Reviews

No reviews for this product
(0)