Strut - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'
Item #: 278458
Cat #: PS-210-EH-2T3-10-PG
UPC: 702316515314
Documents & Guides
Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.
Sign In or Register to view pricing and more.
Overview
Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.
Also known as: 702316515314, PS-210-EH-2T3-10-PG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)