Halogen Mini-Reflector Lamp, MR16, 75W, 12V, FL38
Item #:
278452
Cat #:
S4187
UPC:
04592304187
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 75 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 1650, Color Temperature: 2900K, ANSI Code: EYC, Beam Angle: 38°
Overview
Halogen Mini-Reflector Lamp, 75 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 1650, Color Temperature: 2900K, ANSI Code: EYC, Beam Angle: 38°
Also known as: 04592304187, S4187
Specifications
Color Temperature: | 2900 (Warm White) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Lumens: | 950 |
Wattage: | 75 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Light Technology: | Halogen |
Base: | 2-Pin (GU5.3), 2-Pin (GX5.3) |
Angle: | 38° |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 12 |
Wattage: | 75 |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3), 2-Pin (GX5.3) |
Shape: | MR16 (Mini Reflector) |
Lumens: | 950 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Angle: | 38° |
Customer Reviews
No reviews for this product
(0)