Breaker, 80A, 2P, 277/480 VAC, 125/250 VDC, Type GHB, 14 kAIC

Item #: 278431

Cat #: GHB2080

UPC: 786679111178

80 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

80 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip
Also known as: 786679111178, GHB2080

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Amps: 80
Interrupt Rating AC: 14 kA
Poles: 2
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)