Bus Bar, 3-Phase Continuous Current, 45mm, 5 Connections

Item #: 278413

Cat #: 140M-C-W455N

UPC: 662074309924

Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 45 mm Spacing, 5 Connections

Overview

Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 45 mm Spacing, 5 Connections
Our motor circuit protectors provide short-circuit protection for individual motor loads and are available for a wide range of motor sizes and installation types. They can be combined with our NEMA and IEC motor starters, overload relays, and contactors.
Also known as: 662074309924, 140M-C-W455N

Specifications

Type: Busbar
Amps: 64
Poles: 5
Family / Style: 140M
Type: Busbar
Poles: 5
Amps: 64
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)