Enclosure, Type 12, 42" x 31.38" x 10"

Item #: 2784

Cat #: A42SA3210LPPL

UPC: 783510404697

Documents & Guides
Enclosure, Type 12, Disconnect with Handle, Wall Mount, 42 x 31.38 x 10 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Type 12, Disconnect with Handle, Wall Mount, 42 x 31.38 x 10 Inch, Steel/Gray Powder Coat
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510404697, A42SA3210LPPL

Specifications

Height: 42 in
Depth: 10 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 31.380 in
Finish: Powder Coated
Height: 42 in
IP/NEMA Rating: IP65, NEMA 12
Width: 31.380 in
Depth: 10 in
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)