Fuse, 6 Amp Fast-Acting, Melamine, 13/32" x 1-1/2", 500V, LIMITRON

Item #: 27838

Cat #: KLM-6

UPC: 051712695138

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 6 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps

Overview

Fuse, 6 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps
Also known as: 051712695138, KLM-6

Specifications

Amps: 6
Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Color: Black
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 100 kA
Amps: 6
Speed: Fast Acting
Volts DC: 600
Volts AC: 600
Material: Melamine
Interrupt Rating DC: 50 kA
Diameter: 13/32 in
Length: 1 1/2 in
Color: Black
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)