
1" C PVC Conduit Fitting
Item #: 27833
Cat #: 100C
UPC: 088700567603
Documents & Guides
Conduit Body, Type: C, Size: 1", Material: PVC. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: C, Size: 1", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700567603, 100C
Specifications
Diameter: | 1 in |
Material: | PVC |
Diameter: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)