8/10 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V

Item #: 278306

Cat #: BBS-8/10

UPC: 051712707428

Sign In or Register to view pricing and more.
Documents & Guides
8/10 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.

Overview

8/10 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707428, BBS-8/10

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Color: Black
Length: 1 3/8 in
Volts AC: 600
Mounting: Cartridge
Class: Midget
Amps: 0.800
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Color: Black
Volts AC: 600
Class: Midget
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 1 3/8 in
Mounting: Cartridge
Amps: 0.800

Customer Reviews

No reviews for this product
(0)