Gsten Lamps

Item #: 278264

Cat #: CTX6L18WCSWC

UPC: 734340611458

Sign In or Register to view pricing and more.
Documents & Guides
D-b Ctx6l18wcswc Exit Fx

Overview

D-b Ctx6l18wcswc Exit Fx
Also known as: 734340611458, CTX6L18WCSWC

Specifications

Volts DC: 6
Wattage: 18
Material: Thermoplastic
Color: White
Light Technology: Tungsten
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: Tungsten
Wattage: 18
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)